Deep groove ball bearing NTN 6334, Outer diameter: 360 mm | Width: 72 mm | Inner diameter: 170 mm

NTN - Deep Groove Ball Bearing - 6334

See technical information

References

NTN:6334
Rubix:205A0645
EAN:4547359404272
brand logo

Technical specifications

Inner diameter170 mm
Outer diameter360 mm
Width72 mm
See all Specifications

Product details : NTN 6334 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, open

Technical specifications


Attributes
Logistics dimensions (L x W x H)360x360x72 mm
Logistic Weight30800 g
Inner diameter170 mm
Outer diameter360 mm
Width72 mm
Sealingopen
Bearing Clearancecn
Series6300
Cagesteel
Basic static load, radial - C0r355000 N
Basic dynamic load, radial - Cr360000 N
Weight0.19 kg
£ 1,423.91 excl. VAT
/ Each
£ 1,708.69 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories