Deep groove ball bearing FAG S6210-2RSR-HLC, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
Ball bearing
See technical informationReferences
FAG:S6210-2RSR-HLC
Rubix:158A8500
Manufacturer :0539903820000
EAN:4012802227871

Product details : FAG SS RADIAL BEARING S6210-2RSR-HLC
This single-row deep groove ball bearing features two rubber seals and a sheet steel cage.
Features:
- Stainless steel: Offers exceptional resistance to corrosion, chemicals, and humid environments, making it ideal for demanding industrial applications.
- Single-row ball design: Ensures high load capacity and smooth, quiet performance.
- Sturdy steel cage: Guarantees increased durability and high load capacity.
- Sealing: Reinforced: Protects internal components from dust, contamination, and water splashes.
Maintenance:
To ensure optimal performance and a long service life, it is important to follow these maintenance guidelines:
- Check the condition of the bearing regularly.
- Lubricate according to the manufacturer’s recommendations.
- Regular maintenance ensures smooth and efficient operation of your equipment.
Sealing:
The sealed design of this FAG deep groove ball bearing ensures effective protection against dust, contamination, and water splashes.
This sealing enhances the bearing’s durability in demanding environments and extends its service life.
Brand Information:
FAG is a recognized brand in the bearing industry, offering high-quality, reliable products for a wide range of industrial applications. With a reputation for excellence and innovation, FAG is a trusted choice for professionals seeking durable, high-performance components.
Features:
- Stainless steel: Offers exceptional resistance to corrosion, chemicals, and humid environments, making it ideal for demanding industrial applications.
- Single-row ball design: Ensures high load capacity and smooth, quiet performance.
- Sturdy steel cage: Guarantees increased durability and high load capacity.
- Sealing: Reinforced: Protects internal components from dust, contamination, and water splashes.
Maintenance:
To ensure optimal performance and a long service life, it is important to follow these maintenance guidelines:
- Check the condition of the bearing regularly.
- Lubricate according to the manufacturer’s recommendations.
- Regular maintenance ensures smooth and efficient operation of your equipment.
Sealing:
The sealed design of this FAG deep groove ball bearing ensures effective protection against dust, contamination, and water splashes.
This sealing enhances the bearing’s durability in demanding environments and extends its service life.
Brand Information:
FAG is a recognized brand in the bearing industry, offering high-quality, reliable products for a wide range of industrial applications. With a reputation for excellence and innovation, FAG is a trusted choice for professionals seeking durable, high-performance components.
Applications
FAG deep groove ball bearings are used in many industrial sectors, including:
- Machine tools: Milling machines, lathes, drills, etc.
- Conveyors and material handling systems: Conveyor belts, elevators, etc.
- Agricultural and food processing equipment: Agricultural machinery, food processing systems, etc.
- Textile and printing machinery: Looms, printing presses, etc.
- Machine tools: Milling machines, lathes, drills, etc.
- Conveyors and material handling systems: Conveyor belts, elevators, etc.
- Agricultural and food processing equipment: Agricultural machinery, food processing systems, etc.
- Textile and printing machinery: Looms, printing presses, etc.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x90x90 mm |
|---|---|
| Logistic Weight | 457 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 20 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | s62..-2rsr |
| Limit speed | 4250 rpm |
| Basic static load, radial - C0r | 18600 N |
| Basic dynamic load, radial - Cr | 29800 N |
Show UNSPSC/ECL@SS
£ 150.38 excl. VAT
/ Each
£ 180.46 incl. VAT
- In stock: Next day delivery
