Deep groove ball bearing NTN 6409C3, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 45 mm
NTN - Deep Groove Ball Bearing - 6409C3
See technical informationSee documentsReferences
NTN:6409C3
Rubix:205A0678
EAN:4547359584196



Documents
Product details : NTN 6409C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x29 mm |
|---|---|
| Logistic Weight | 1570 g |
| Inner diameter | 45 mm |
| Outer diameter | 120 mm |
| Width | 29 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6400 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 45000 N |
| Basic dynamic load, radial - Cr | 85500 N |
| Weight | 0.022 kg |
Show UNSPSC/ECL@SS
£ 44.92 excl. VAT
/ Each
£ 53.90 incl. VAT
- Delivery usually within ( 3 ) days
