Deep groove ball bearing
Inner diameter | 10 mm |
---|---|
Outer diameter | 19 mm |
Width | 7 mm |
Logistic Weight | 7 g |
---|---|
Inner diameter | 10 mm |
Outer diameter | 19 mm |
Width | 7 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | S63..-2RSR |
Usually arrives within 14 working days