Deep groove ball bearing NTN 6413, Outer diameter: 160 mm | Width: 37 mm | Inner diameter: 65 mm
NTN - Deep Groove Ball Bearing - 6413
See technical informationReferences
NTN:6413
Rubix:205A0694
EAN:4547359584349



Product details : NTN 6413 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x37 mm |
|---|---|
| Logistic Weight | 3425 g |
| Inner diameter | 65 mm |
| Outer diameter | 160 mm |
| Width | 37 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6400 |
| Cage | steel |
| Reference speed | 6100 rpm |
| Limit speed | 7000 rpm |
| Basic static load, radial - C0r | 72500 N |
| Basic dynamic load, radial - Cr | 123000 N |
| Weight | 0.237 kg |
Show UNSPSC/ECL@SS
£ 96.16 excl. VAT
/ Each
£ 115.39 incl. VAT
- Delivery usually within ( 3 ) days
