Deep groove ball bearing INA 4206, Outer diameter: 62 mm | Width: 20 mm | Inner diameter: 25 mm
Deep groove ball bearing
See technical informationReferences
INA:4206
Rubix:105A2809
Manufacturer :0009391880000
EAN:4012802548099

Product details : INA RADIAL BALL BEARING 4206:INA
Ball bearing
Technical specifications
Attributes
| Logistic Weight | 280 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 20 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 42 |
Show UNSPSC/ECL@SS
£ 20.98 excl. VAT
/ Each
£ 25.18 incl. VAT
- Usually arrives within 14 working days
