Deep groove ball bearing NTN 6901, Outer diameter: 24 mm | Width: 6 mm | Inner diameter: 12 mm

NTN - Deep Groove Ball Bearing - 6900

See technical information

References

NTN:6901
Rubix:205A0848
EAN:4547359006513
brand logo

Technical specifications

Inner diameter12 mm
Outer diameter24 mm
Width6 mm
See all Specifications

Product details : NTN 6901 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, open

Technical specifications


Attributes
Inner diameter12 mm
Outer diameter24 mm
Width6 mm
Sealingopen
Bearing Clearancecn
Cagesteel
£ 6.41 excl. VAT
/ Each
£ 7.69 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories