Deep groove ball bearing SNR 6211ZC3, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm
SNR - Deep Groove Ball Bearing - 6211.ZC3
See technical informationReferences
SNR:6211ZC3
Rubix:204A9768
Manufacturer :6211.ZC3
EAN:3413520136345



Product details : SNR 6211ZC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shield on one side
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 21 mm |
| Sealing | one metal shield |
| Bearing Clearance | c3 |
| Series | 6200 |
| Cage | steel |
| Reference speed | 7500 rpm |
| Limit speed | 11000 rpm |
| Basic static load, radial - C0r | 29300 N |
| Basic dynamic load, radial - Cr | 42600 N |
| Weight | 0.604 kg |
Show UNSPSC/ECL@SS
£ 21.91 excl. VAT
/ Each
£ 26.29 incl. VAT
- Usually arrives within 14 working days
