Deep groove ball bearing NTN 6903JRXLLBC3/2AS, Outer diameter: 30 mm | Width: 7 mm | Inner diameter: 17 mm
NTN - Deep Groove Ball Bearing - 6900LLB/5K
See technical informationSee documentsReferences
NTN:6903JRXLLBC3/2AS
Rubix:205A0859
EAN:4547359586800



Documents
Product details : NTN 6903JRXLLBC3/2AS DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, non-contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x30x7 mm |
|---|---|
| Logistic Weight | 20 g |
| Inner diameter | 17 mm |
| Outer diameter | 30 mm |
| Width | 7 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6900 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 2580 N |
| Basic dynamic load, radial - Cr | 5150 N |
Show UNSPSC/ECL@SS
£ 7.91 excl. VAT
/ Each
£ 9.49 incl. VAT
- Usually arrives within 14 working days
