NTN - Deep Groove Ball Bearing - 6408C3
Inner diameter | 40 mm |
---|---|
Outer diameter | 110 mm |
Width | 27 mm |
Logistics dimensions (L x W x H) | 110x110x27 mm |
---|---|
Logistic Weight | 1250 g |
Inner diameter | 40 mm |
Outer diameter | 110 mm |
Width | 27 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6400 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 36500 N |
Basic dynamic load, radial - Cr | 70500 N |
Weight | 2.08 kg |
Usually arrives within 14 working days