Deep groove ball bearing NTN 6907LLUC3/2AS, Outer diameter: 55 mm | Width: 10 mm | Inner diameter: 35 mm
NTN - Deep Groove Ball Bearing - 6907LLUC3/2AS
See technical informationSee documentsReferences
NTN:6907LLUC3/2AS
Rubix:205A0885
EAN:4547359420777



Documents
Product details : NTN 6907LLUC3/2AS DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x55x10 mm |
|---|---|
| Logistic Weight | 80 g |
| Inner diameter | 35 mm |
| Outer diameter | 55 mm |
| Width | 10 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6900 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 6850 N |
| Basic dynamic load, radial - Cr | 10600 N |
Show UNSPSC/ECL@SS
£ 21.42 excl. VAT
/ Each
£ 25.70 incl. VAT
- Delivery usually within ( 3 ) days
