SNR - Deep Groove Ball Bearing - 6208.F605
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 18 mm |
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 18 mm |
Sealing | Open |
Series | 6200 |
Cage | Steel |
Limit speed | 70 rpm |
Basic static load, radial - C0r | 10 N |
Basic dynamic load, radial - Cr | 10 N |
Weight | 0.364 kg |
Usually arrives within 14 working days