Deep groove ball bearing NTN 6907ZZNR/2AS, Outer diameter: 55 mm | Width: 10 mm | Inner diameter: 35 mm
NTN - Deep Groove Ball Bearing - 6907ZZNR/2AS
See technical informationSee documentsReferences
NTN:6907ZZNR/2AS
Rubix:205A0887
EAN:4547359011616



Documents
Product details : NTN 6907ZZNR/2AS DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x55x10 mm |
|---|---|
| Logistic Weight | 80 g |
| Inner diameter | 35 mm |
| Outer diameter | 55 mm |
| Width | 10 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6900 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 6850 N |
| Basic dynamic load, radial - Cr | 10600 N |
Show UNSPSC/ECL@SS
£ 41.91 excl. VAT
/ Each
£ 50.29 incl. VAT
- Usually arrives within 14 working days
