SNR Single-row grooved ball bearing ZZ
Inner diameter | 20 mm |
---|---|
Outer diameter | 42 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 60x60x21 mm |
---|---|
Logistic Weight | 70 g |
Inner diameter | 20 mm |
Outer diameter | 42 mm |
Width | 12 mm |
Sealing | two metal shields |
Bearing Clearance | c3 |
Series | 6000 |
Material | steel |
Cage | steel |
Reference speed | 18000 rpm |
Limit speed | 24000 rpm |
Basic static load, radial - C0r | 5000 N |
Basic dynamic load, radial - Cr | 9200 N |
Weight | 0.068 kg |
Usually arrives within 14 working days