NTN - Deep Groove Ball Bearing - 6915ZZ/5K
Inner diameter | 75 mm |
---|---|
Outer diameter | 105 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 105x105x16 mm |
---|---|
Logistic Weight | 353 g |
Inner diameter | 75 mm |
Outer diameter | 105 mm |
Width | 16 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6900 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 22600 N |
Basic dynamic load, radial - Cr | 27000 N |
Usually arrives within 14 working days