Deep groove ball bearing NTN 16036C3, Outer diameter: 280 mm | Width: 31 mm | Inner diameter: 180 mm
16000 Single Row Deep Groove Ball Bearing
See technical informationSee documentsReferences
NTN:16036C3
Rubix:204A4292
EAN:4547359258783



Documents
Product details : NTN 16036C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 280x280x31 mm |
|---|---|
| Logistic Weight | 6870 g |
| Inner diameter | 180 mm |
| Outer diameter | 280 mm |
| Width | 31 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 16000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 134000 N |
| Basic dynamic load, radial - Cr | 129000 N |
| Weight | 1.18 kg |
Show UNSPSC/ECL@SS
£ 267.98 excl. VAT
/ Each
£ 321.58 incl. VAT
- Usually arrives within 14 working days
