Deep groove ball bearing NTN 6916ZZ/5K, Outer diameter: 110 mm | Width: 16 mm | Inner diameter: 80 mm
NTN - Deep Groove Ball Bearing - 6916ZZ/5K
See technical informationSee documentsReferences
NTN:6916ZZ/5K
Rubix:205A0927
EAN:4547359007022



Documents
Product details : NTN 6916ZZ/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x16 mm |
|---|---|
| Logistic Weight | 390 g |
| Inner diameter | 80 mm |
| Outer diameter | 110 mm |
| Width | 16 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6900 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 24000 N |
| Basic dynamic load, radial - Cr | 27600 N |
Show UNSPSC/ECL@SS
£ 55.12 excl. VAT
/ Each
£ 66.14 incl. VAT
- Delivery usually within ( 3 ) days
