Deep groove ball bearing NTN 6919ZZ/2AS, Outer diameter: 130 mm | Width: 18 mm | Inner diameter: 95 mm

NTN - Deep Groove Ball Bearing - 6919ZZ/2AS

See technical informationSee documents

References

NTN:6919ZZ/2AS
Rubix:205A0937
EAN:4547359007084
brand logo

Technical specifications

Inner diameter95 mm
Outer diameter130 mm
Width18 mm
See all Specifications

Documents

Product details : NTN 6919ZZ/2AS DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides

Technical specifications


Attributes
Logistics dimensions (L x W x H)130x130x18 mm
Logistic Weight616 g
Inner diameter95 mm
Outer diameter130 mm
Width18 mm
Sealingtwo metal shields
Bearing Clearancecn
Series6900
Materialsteel
Cagesteel
Basic static load, radial - C0r33500 N
Basic dynamic load, radial - Cr37500 N
£ 95.26 excl. VAT
/ Each
£ 114.31 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories