SNR - Deep Groove Ball Bearing - 6001.EEC3
Inner diameter | 12 mm |
---|---|
Outer diameter | 28 mm |
Width | 8 mm |
Inner diameter | 12 mm |
---|---|
Outer diameter | 28 mm |
Width | 8 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 6000 |
Cage | Steel |
Limit speed | 18000 rpm |
Basic static load, radial - C0r | 2390 N |
Basic dynamic load, radial - Cr | 5100 N |
Weight | 0.021 kg |
Usually arrives within 14 working days