SNR 24122EAW33C3 SPHERICAL ROLLER BEARING
NTN Double row spherical roller bearing
See technical informationReferences
NTN:24122EAW33C3
Rubix:204A6421
EAN:3413520248543



Product details : SNR 24122EAW33C3 SPHERICAL ROLLER BEARING
Double row spherical roller bearing, metal cage, groove and lubricating openings on outer ring
Spherical roller bearing NTN
Technical specifications
Attributes
| Logistic Weight | 6550 g |
|---|---|
| Inner diameter | 110 mm |
| Outer diameter | 180 mm |
| Width | 69 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Reference speed | 2200 rpm |
| Limit speed | 2900 rpm |
| Basic static load, radial - C0r | 769000 N |
| Basic dynamic load, radial - Cr | 622000 N |
Show UNSPSC/ECL@SS
£ 350.31 excl. VAT
/ Each
£ 420.37 incl. VAT
- Delivery usually within ( 3 ) days
