SNR 22209EMKW33C4 SPHERICAL ROLLER BEARING

SNR - Spherical Roller Bearing - 22209EMKW33C4

See technical information
References
SNR:22209EMKW33C4
Rubix:204A4893
EAN:3413521135071
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter85 mm
Width23 mm
See all Specifications

Product details : SNR 22209EMKW33C4 SPHERICAL ROLLER BEARING


Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring, tapered bore 1:12

Technical specifications


Attributes
Logistics dimensions (L x W x H)85x85x23 mm
Logistic Weight450 g
Inner diameter45 mm
Outer diameter85 mm
Width23 mm
Bearing Clearancec4
Cagebrass
Sealingopen
Reference speed7500 rpm
Limit speed9800 rpm
Basic static load, radial - C0r106000 N
Basic dynamic load, radial - Cr93000 N
Show UNSPSC/ECL@SS
£ 66.07 excl. VAT
/ Each
£ 79.28 incl. VAT
  • Usually arrives within 14 working days