NTN HK0306T2 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - HK0306T2
See technical informationSee documentsReferences
NTN:HK0306T2
Rubix:205A4029
EAN:4547359070507



Documents
Product details : NTN HK0306T2 NEEDLE ROLLER BEARING
Needle roller bearing, drawn cup, opened end
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 6,5x6,5x6 mm |
|---|---|
| Logistic Weight | 6 g |
| Inner diameter | 3 mm |
| Outer diameter | 6.5 mm |
| Width | 6 mm |
| Series | hk |
| Material | steel |
| Cage | polyamide |
| Sealing | open |
| Basic static load, radial - C0r | 565 N |
| Basic dynamic load, radial - Cr | 925 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 1.58 excl. VAT
/ Each
£ 1.90 incl. VAT
- Delivery usually within ( 3 ) days
