Needle roller cage assembly
Inner diameter | 68 mm |
---|---|
Outer diameter | 74 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 35x74x74 mm |
---|---|
Logistic Weight | 125 g |
Inner diameter | 68 mm |
Outer diameter | 74 mm |
Width | 35 mm |
Bearing Clearance | CN |
Series | K..-ZW |
Cage | Other |
Reference speed | 4450 rpm |
Limit speed | 6900 rpm |
Basic static load, radial - C0r | 125000 N |
Basic dynamic load, radial - Cr | 48500 N |
Usually arrives within 14 working days