NTN K10X13X10T2 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - K10X13X10T2
See technical informationSee documentsReferences
NTN:K10X13X10T2
Rubix:205A4255
EAN:4547359091953



Documents
Product details : NTN K10X13X10T2 NEEDLE ROLLER BEARING
Needle roller bearing, cage assembly, polyamide cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x13x10 mm |
|---|---|
| Logistic Weight | 6 g |
| Inner diameter | 10 mm |
| Outer diameter | 13 mm |
| Width | 10 mm |
| Series | k |
| Cage | polyamide |
| Basic static load, radial - C0r | 5100 N |
| Basic dynamic load, radial - Cr | 4550 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 1.48 excl. VAT
/ Each
£ 1.78 incl. VAT
- Delivery usually within ( 3 ) days
