Needle roller cage assembly
Inner diameter | 35 mm |
---|---|
Outer diameter | 40 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 13x40x40 mm |
---|---|
Logistic Weight | 16 g |
Inner diameter | 35 mm |
Outer diameter | 40 mm |
Width | 13 mm |
Bearing Clearance | CN |
Series | K |
Cage | Steel |
Reference speed | 7500 rpm |
Limit speed | 13100 rpm |
Basic static load, radial - C0r | 30000 N |
Basic dynamic load, radial - Cr | 17100 N |
Usually arrives within 14 working days