NTN - Needle Roller Bearing - K28X35X16
Inner diameter | 28 mm |
---|---|
Outer diameter | 35 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 35x35x16 mm |
---|---|
Logistic Weight | 34 g |
Inner diameter | 28 mm |
Outer diameter | 35 mm |
Width | 16 mm |
Bearing Clearance | CN |
Series | K |
Cage | Steel |
Standard | ISO 15 |
Basic static load, radial - C0r | 28400 N |
Basic dynamic load, radial - Cr | 21200 N |
Usually arrives within 14 working days