NTN - Needle Roller Bearing - K15X21X15
Inner diameter | 15 mm |
---|---|
Outer diameter | 21 mm |
Width | 15 mm |
Logistics dimensions (L x W x H) | 21x21x15 mm |
---|---|
Logistic Weight | 13 g |
Inner diameter | 15 mm |
Outer diameter | 21 mm |
Width | 15 mm |
Bearing Clearance | CN |
Series | K |
Cage | Steel |
Standard | ISO 15 |
Basic static load, radial - C0r | 12500 N |
Basic dynamic load, radial - Cr | 11900 N |
Usually arrives within 14 working days