INA K20X28X16/0-7 NEEDLE ROLLER CAGE ASSEMBLY K SINGLE ROW
Needle roller cage assembly
See technical informationReferences
INA:K20X28X16/0-7
Rubix:238A1101
Manufacturer :0001893836063
EAN:4054372835629

Product details : INA K20X28X16/0-7 NEEDLE ROLLER CAGE ASSEMBLY K SINGLE ROW
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x28x28 mm |
|---|---|
| Logistic Weight | 21 g |
| Inner diameter | 20 mm |
| Outer diameter | 28 mm |
| Width | 16 mm |
| Series | k |
| Reference speed | 11100 rpm |
| Basic static load, radial - C0r | 22400 N |
| Basic dynamic load, radial - Cr | 19800 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 879.00 excl. VAT
/ 100 pieces
£ 1,054.80 incl. VAT
- Delivery usually within ( 7 ) days
