INA K20X26X17-A/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly
See technical informationReferences
INA:K20X26X17-A/0-7
Rubix:104A0861
Manufacturer :0001942476063
EAN:4012802894240

Product details : INA K20X26X17-A/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x26x26 mm |
|---|---|
| Logistic Weight | 17 g |
| Inner diameter | 20 mm |
| Outer diameter | 26 mm |
| Width | 17 mm |
| Series | k |
| Cage | steel |
| Reference speed | 11200 rpm |
| Basic static load, radial - C0r | 26000 N |
| Basic dynamic load, radial - Cr | 19200 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 17.30 excl. VAT
/ Each
£ 20.76 incl. VAT
- Delivery usually within ( 7 ) days
