NTN - Needle Roller Bearing - K75X83X23
Inner diameter | 75 mm |
---|---|
Outer diameter | 83 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 83x83x23 mm |
---|---|
Logistic Weight | 152 g |
Inner diameter | 75 mm |
Outer diameter | 83 mm |
Width | 23 mm |
Bearing Clearance | cn |
Series | k |
Cage | steel |
Number of rows | 1 |
Standard | iso 15 |
Basic static load, radial - C0r | 109000 N |
Basic dynamic load, radial - Cr | 50500 N |
Usually arrives within 14 working days