FAG K130X137X24-A/0-7 NEEDLE BEARING CAGE 6951066063
Needle roller cage assembly
See technical informationReferences
INA:K130X137X24-A/0-7
Rubix:229A1238
Manufacturer :0006951066063
EAN:4012802692952

Product details : FAG K130X137X24-A/0-7 NEEDLE BEARING CAGE 6951066063
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x137x137 mm |
|---|---|
| Logistic Weight | 185 g |
| Inner diameter | 130 mm |
| Outer diameter | 137 mm |
| Width | 24 mm |
| Series | k |
| Reference speed | 2500 rpm |
| Basic static load, radial - C0r | 186000 N |
| Basic dynamic load, radial - Cr | 61000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 101.57 excl. VAT
/ Each
£ 121.88 incl. VAT
- Delivery usually within ( 7 ) days
