NTN K105X112X21 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - K105X112X21
See technical informationSee documentsReferences
NTN:K105X112X21
Rubix:205A4253
EAN:4547359092066



Documents
Product details : NTN K105X112X21 NEEDLE ROLLER BEARING
Needle roller bearing, cage assembly, steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 112x112x21 mm |
|---|---|
| Logistic Weight | 130 g |
| Inner diameter | 105 mm |
| Outer diameter | 112 mm |
| Width | 21 mm |
| Series | k |
| Cage | steel |
| Basic static load, radial - C0r | 127000 N |
| Basic dynamic load, radial - Cr | 48500 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 36.05 excl. VAT
/ Each
£ 43.26 incl. VAT
- Delivery usually within ( 3 ) days
