NTN KR19FD0H/L588 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - KR19FD0H/L588
See technical informationReferences
NTN:KR19FD0H/L588
Rubix:205A4615
EAN:4547359821918

Product details : NTN KR19FD0H/L588 NEEDLE ROLLER BEARING
Needle roller bearing, cam follower, with cage, slot for screwdriver, oil hole, double-side seals, cylindrical outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x19x32 mm |
|---|---|
| Logistic Weight | 40 g |
| Inner diameter | 8 mm |
| Width | 32 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 19 mm |
| Series | kr |
| Standard | iso 15 |
Show UNSPSC/ECL@SS
£ 19.20 excl. VAT
/ Each
£ 23.04 incl. VAT
- Delivery usually within ( 3 ) days
