INA KR26-X-PP-A STUD TYPE TRACK ROLLERS KR..-PP WITH AXIAL GUIDANCE PL
Yoke type track roller
See technical informationReferences
INA:KR26-X-PP-A
Rubix:238A4089
Manufacturer :0057490770000
EAN:4012802368079

Product details : INA KR26-X-PP-A STUD TYPE TRACK ROLLERS KR..-PP WITH AXIAL GUIDANCE PL
Stud type track rollers KR..-PP, with axial guidance, plastic axial plain washers on both sides, optimized INA-profile
Stud type track rollers KR..-PP, with axial guidance, plastic axial plain washers on both sides, optimized INA-profile
Strengths
•Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x10x10 mm |
|---|---|
| Logistic Weight | 71 g |
| Inner diameter | 10 mm |
| Width | 36 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 26 mm |
| Series | kr..-pp-a |
| Reference speed | 8000 rpm |
| Basic static load, radial - C0r | 6500 N |
| Basic dynamic load, radial - Cr | 5100 N |
Show UNSPSC/ECL@SS
£ 39.14 excl. VAT
/ Each
£ 46.97 incl. VAT
- In stock: Next day delivery
