INA KR32-PP-A STUD TYPE TRACK ROLLERS KR..-PP WITH AXIAL GUIDANCE PLAS

Yoke type track roller

See technical information
References
INA:KR32-PP-A
Rubix:235A4578
Manufacturer :0055919370000
EAN:4012802427776
brand logo
Technical specifications
Inner diameter12 mm
Width40 mm
Sealingtwo rubber seals
See all Specifications

Product details : INA KR32-PP-A STUD TYPE TRACK ROLLERS KR..-PP WITH AXIAL GUIDANCE PLAS


Stud type track rollers KR..-PP, with axial guidance, plastic axial plain washers on both sides, optimized INA-profile
Stud type track rollers KR..-PP, with axial guidance, plastic axial plain washers on both sides, optimized INA-profile

Strengths

•Supports large radial loads as well as axial loads that result from weak alignment faults.

Technical specifications


Attributes
Logistics dimensions (L x W x H)40x12x12 mm
Logistic Weight94 g
Inner diameter12 mm
Width40 mm
Sealingtwo rubber seals
Bearing Clearancecn
Outer diameter32 mm
Serieskr..-pp-a
Materialsteel
Reference speed5500 rpm
Basic static load, radial - C0r9300 N
Basic dynamic load, radial - Cr7100 N
Show UNSPSC/ECL@SS
£ 39.02 excl. VAT
/ Each
£ 46.82 incl. VAT
  • In stock: Next day delivery