NTN - Needle Roller Bearing - KR22XCLL/3AS
Inner diameter | 12 mm |
---|---|
Width | 13 mm |
Sealing | two rubber seals |
Logistics dimensions (L x W x H) | 22x22x36 mm |
---|---|
Logistic Weight | 60 g |
Inner diameter | 12 mm |
Width | 13 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | kr |
Material | steel |
Stat. Load rating | 6650 N |
Dyn. Load rating | 5.3 N |
Standard | iso 15 |
Basic static load, radial - C0r | 6650 N |
Basic dynamic load, radial - Cr | 5300 N |
Outer diameter | 22 mm |
Usually arrives within 14 working days