Cam Follower (Stud-type Track Roller)
Inner diameter | 24 mm |
---|---|
Width | 80 mm |
Sealing | Open |
Logistics dimensions (L x W x H) | 80x62x62 mm |
---|---|
Logistic Weight | 852 g |
Inner diameter | 24 mm |
Width | 80 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | NUKR |
Material | Bearing steel |
Stat. Load rating | 48 N |
Dyn. Load rating | 41.3 N |
Outer diameter | 62 mm |
Usually arrives within 14 working days