INA PWKR52-2RS-RR-XL DOUBLE ROW STUD TYPE TRACK ROLLER
Yoke type track roller
See technical informationReferences
INA:PWKR52-2RS-RR-XL
Rubix:238A0813
Manufacturer :0542976720000
EAN:4054366740601

Product details : INA PWKR52-2RS-RR-XL DOUBLE ROW STUD TYPE TRACK ROLLER
Stud type track rollers PWKR..-2RS, with axial guidance, full complement cylindrical roller set, lip seals on both sides
Technical specifications
Attributes
| Logistic Weight | 441 g |
|---|---|
| Inner diameter | 20 mm |
| Width | 66 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Outer diameter | 52 mm |
| Series | pwkr..-2rs-xl |
| Basic static load, radial - C0r | 33500 N |
| Basic dynamic load, radial - Cr | 25500 N |
Show UNSPSC/ECL@SS
£ 139.18 excl. VAT
/ Each
£ 167.02 incl. VAT
- Delivery usually within ( 7 ) days
