NTN KR62LLH/3AS NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - KR62LLH/3AS
See technical informationSee documentsReferences
NTN:KR62LLH/3AS
Rubix:205A4679
EAN:4547359008319


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 30.5 mm |
| Sealing | two rubber seals |
Documents
Product details : NTN KR62LLH/3AS NEEDLE ROLLER BEARING
Needle roller bearing, cam follower, with cage, hexagonal socket, oil hole, double-side seals, spherical outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x80 mm |
|---|---|
| Logistic Weight | 937 g |
| Inner diameter | 30 mm |
| Width | 30.5 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Outer diameter | 62 mm |
| Series | kr |
| Material | steel |
| Dyn. Load rating | 28.9 N |
| Standard | iso 15 |
| Basic static load, radial - C0r | 55000 N |
| Basic dynamic load, radial - Cr | 28900 N |
Show UNSPSC/ECL@SS
£ 57.93 excl. VAT
/ Each
£ 69.52 incl. VAT
- Usually arrives within 14 working days