NTN - Needle Roller Bearing - KRV32H/3AS
Inner diameter | 15 mm |
---|---|
Width | 15 mm |
Sealing | open |
Logistics dimensions (L x W x H) | 32x32x40 mm |
---|---|
Logistic Weight | 126 g |
Inner diameter | 15 mm |
Width | 15 mm |
Sealing | open |
Bearing Clearance | cn |
Series | kr |
Material | steel |
Stat. Load rating | 20300 N |
Dyn. Load rating | 12 N |
Standard | iso 15 |
Basic static load, radial - C0r | 20300 N |
Basic dynamic load, radial - Cr | 12000 N |
Outer diameter | 32 mm |
Usually arrives within 14 working days