INA KRVE52-PP-A YOKE TYPE TRACK ROLLER KRVE..-PP-A FULL COMPLEMENT NEE


Yoke type track roller

References
ina:KRVE52-PP-A
rubix:238A1377
manufacturer :0057508140000
ean:4012802283853
brand logo
brand logo
Technical specifications
Inner diameter24 mm
Width66 mm
SealingOpen
See all Specifications

Product details : INA KRVE52-PP-A YOKE TYPE TRACK ROLLER KRVE..-PP-A FULL COMPLEMENT NEE


Yoke type track roller KRVE..-PP-A, full complement needle roller set, with axial guidance, with eccentric

Strengths

Supports large radial loads as well as axial loads that result from weak alignment faults.

Technical specifications


Attributes
Logistics dimensions (L x W x H)66x24x24 mm
Logistic Weight536 g
Inner diameter24 mm
Width66 mm
SealingOpen
Bearing ClearanceCN
SeriesKRVE..-PP-A
Reference speed1300 rpm
Basic static load, radial - C0r48500 N
Basic dynamic load, radial - Cr22200 N
Outer diameter52 mm
Show UNSPSC/ECL@SS
£ 86.20 excl. VAT
/ Each
£ 103.44 incl. VAT
  • Usually arrives within 14 working days