NTN KRV22CLL/3AS NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - KRV22CLL/3AS
See technical informationSee documentsReferences
NTN:KRV22CLL/3AS
Rubix:205A4720
EAN:4547359089615

Documents
Product details : NTN KRV22CLL/3AS NEEDLE ROLLER BEARING
Needle roller bearing, cam follower, full-complement roller, hexagonal socket, oil hole, cylindrical outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x22x36 mm |
|---|---|
| Logistic Weight | 60 g |
| Inner diameter | 12 mm |
| Width | 13 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Outer diameter | 22 mm |
| Series | kr |
| Material | steel |
| Dyn. Load rating | 8.2 N |
| Standard | ISO 15 |
| Basic static load, radial - C0r | 14000 N |
| Basic dynamic load, radial - Cr | 8200 N |
Show UNSPSC/ECL@SS
£ 21.47 excl. VAT
/ Each
£ 25.76 incl. VAT
- Delivery usually within ( 3 ) days
