References
INA:NUKRE52-X-A
Rubix:238A3811
Manufacturer :0069309800000
EAN:4012802900811

Product details : INA NUKRE52-X-A DOUBLE ROW STUD TYPE TRACK ROLLER
Stud type track rollers NUKRE, with axial guidance, full complement cylindrical roller set, with eccentric collar, labyrinth seals on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66x24x24 mm |
|---|---|
| Logistic Weight | 567 g |
| Inner diameter | 24 mm |
| Width | 66 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 52 mm |
| Series | nukre..-a |
| Reference speed | 4200 rpm |
| Basic static load, radial - C0r | 41500 N |
| Basic dynamic load, radial - Cr | 29000 N |
Show UNSPSC/ECL@SS
£ 107.04 excl. VAT
/ Each
£ 128.45 incl. VAT
- Delivery usually within ( 7 ) days
