References
INA:NUKR62-A-NMT
Rubix:101A5460
Manufacturer :0095962160078
EAN:4047643189576

Product details : INA NUKR62-A-NMT DOUBLE ROW STUD TYPE TRACK ROLLER
Stud type track rollers NUKR, with axial guidance, full complement cylindrical roller set, labyrinth seals on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x24x24 mm |
|---|---|
| Logistic Weight | 894 g |
| Inner diameter | 24 mm |
| Width | 80 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 62 mm |
| Series | nukr..-a |
| Reference speed | 2600 rpm |
| Basic static load, radial - C0r | 54000 N |
| Basic dynamic load, radial - Cr | 41000 N |
Show UNSPSC/ECL@SS
£ 98.73 excl. VAT
/ Each
£ 118.48 incl. VAT
- Delivery usually within ( 7 ) days
