NTN - Needle Roller Bearing - NK20X32X14PX1
Inner diameter | 20 mm |
---|---|
Outer diameter | 32 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 32x32x14 mm |
---|---|
Logistic Weight | 44 g |
Inner diameter | 20 mm |
Outer diameter | 32 mm |
Width | 14 mm |
Bearing Clearance | cn |
Series | nk |
Cage | steel |
Number of rows | 1 |
Sealing | open |
Usually arrives within 14 working days