INA NKI50/35-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearing
See technical informationReferences
INA:NKI50/35-XL
Rubix:238A4147
Manufacturer :0507624430000
EAN:4012802338362

Product details : INA NKI50/35-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearings NKI, light series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x68x68 mm |
|---|---|
| Logistic Weight | 364 g |
| Inner diameter | 50 mm |
| Outer diameter | 68 mm |
| Width | 35 mm |
| Series | nki..-xl |
| Material | steel |
| Reference speed | 4850 rpm |
| Basic static load, radial - C0r | 118000 N |
| Basic dynamic load, radial - Cr | 60000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 52.67 excl. VAT
/ Each
£ 63.20 incl. VAT
- Usually arrives within 14 working days
