References
INA:NA49/28-XL
Rubix:238A3856
Manufacturer :0506617100000
EAN:4012802469035

Product details : INA NA49/28-XL RADIAL ROLLER BEARING
Radial roller bearing NA..-XL
Strengths
Bearing with standard inner ring. Reduced radial clearance. X-Life (XL) series, optimized raceways. Higher load capacity and longer service life.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x45x45 mm |
|---|---|
| Logistic Weight | 99 g |
| Inner diameter | 28 mm |
| Outer diameter | 45 mm |
| Width | 17 mm |
| Series | na..-xl |
| Reference speed | 7200 rpm |
| Basic static load, radial - C0r | 33500 N |
| Basic dynamic load, radial - Cr | 27500 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 26.18 excl. VAT
/ Each
£ 31.42 incl. VAT
- Delivery usually within ( 7 ) days
