NTN - Needle Roller Bearing - NUKR80H/3AS
Inner diameter | 47.5 mm |
---|---|
Width | 37 mm |
Sealing | Open |
Logistics dimensions (L x W x H) | 80x80x100 mm |
---|---|
Logistic Weight | 1888 g |
Inner diameter | 47.5 mm |
Width | 37 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | KR |
Material | Steel |
Stat. Load rating | 151000 N |
Dyn. Load rating | 11 N |
Standard | ISO 15 |
Basic static load, radial - C0r | 151000 N |
Basic dynamic load, radial - Cr | 101000 N |
Outer diameter | 80 mm |
Usually arrives within 14 working days