References
INA:KRV35-PP-A-NMT
Rubix:238A2101
Manufacturer :0055918130078
EAN:4047643179195

Product details : INA KRV35-PP-A-NMT SINGLE ROW STUD TYPE TRACK ROLLER
Stud type track rollers KRV..-PP, with axial guidance, full complement needle roller set, plastic axial plain washers on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x16x16 mm |
|---|---|
| Logistic Weight | 191 g |
| Inner diameter | 16 mm |
| Width | 52 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 35 mm |
| Series | krv..-pp-a |
| Reference speed | 1600 rpm |
| Basic static load, radial - C0r | 23400 N |
| Basic dynamic load, radial - Cr | 12700 N |
Show UNSPSC/ECL@SS
£ 47.78 excl. VAT
/ Each
£ 57.34 incl. VAT
- Delivery usually within ( 7 ) days
