Yoke type track roller
Inner diameter | 20 mm |
---|---|
Width | 66 mm |
Sealing | two rubber seals |
Inner diameter | 20 mm |
---|---|
Width | 66 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | pwkr..-2rs-xl |
Material | steel |
Basic static load, radial - C0r | 31000 N |
Basic dynamic load, radial - Cr | 24400 N |
Outer diameter | 47 mm |
Usually arrives within 14 working days